Check Availability
Collection Bags, 20 In., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Not suitable for aluminum or other reactive dust, or for hot metal dust.
Show More Close
 

Technical Specifications

Item # 42W956
Mfr. Model # 709563
UNSPSC #40161503
Catalog Page 2363
Shipping Weight 2.14 lbs
Country of Origin Taiwan *
Item Collection Bags
Overall Height (In.) 2
Overall Dia. (In.) 20
Overall Width (In.) 9-1/4
Overall Depth (In.) 11
For Use With Jet Dust Collector
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.