Check Availability
  • Indexable End Mills
  • JET 

    JB-10 Chamfering Insert, 0.375" Cutting Dia., 3.860" Overall Length

  • Item # 446X03
  • Mfr. Model # R3 Insert
JB-10 Chamfering Insert, 0.375" Cutting Dia., 3.860" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446X03
Mfr. Model # R3 Insert
UNSPSC #23153309
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Chamfering Insert
Series JB-10
Cutting Angle 45 Degrees
Cutting Dia. 0.375"
Depth of Cut 0.125"
Overall Length 3.860"
Number of Inserts Required 5
Cutting Direction Right Hand
Insert Screw JB-10P-5-3
For Use With JB-10P, JB-10R
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In