Check Availability
  • Mortising Machines
  • JET 

    Bench Mortiser, 1/2 HP, 120V, 1/2" Cap.

  • Item # 42W852
  • Mfr. Model # 708580
Bench Mortiser, 1/2 HP, 120V, 1/2" Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W852
Mfr. Model # 708580
UNSPSC #27112703
Shipping Weight 53.1 lbs
Country of Origin Taiwan *
Item Bench Mortising Machine
Motor HP 1/2
Chisel Capacity 1/2"
Chisel Shank Diameter 5/8", 3/4"
Chuck Size 5/8"
Voltage 120
Amps 6.0
Spindle Speed 1725 rpm
Table Size 7-5/8" x 12-3/16"
Fence Size 1-9/16" x 13-3/4"
Chisel Center to Fence 3-1/2"
Chisel Stroke 4-3/4"
Head Stroke 4-3/4"
Longitudinal Travel None
Cross Travel None
Table Tilt Angle Non-Tilting
Base Size 7-5/8" x 12-3/16"
Phase 1
Hz 60
Overall Width 7-5/8"
Overall Depth 12-3/16"
Overall Height 30"
Features Rack and Pinion Head Adjustment, Long Multi-Position Handle, Three Jaw Drill Chuck, (2) Hinged Side Doors for Access to the Chuck, Quick Adjust Depth Stop, Column is Reversible for Mortising Larger Stock, Removable On/Off Toggle Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.