Check Availability
  • Lathes
  • JET 

    Bench Lathe, 230 Voltage, 2 Motor HP, 47" Overall Height, 71" Overall Length, 32" Overall Width

  • Item # 42W816
  • Mfr. Model # 321124
Bench Lathe,  230 Voltage,  2 Motor HP,  47" Overall Height,  71" Overall Length,  32" Overall Width
Qty
  • Web Price
    $10,367.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W816
Mfr. Model # 321124
UNSPSC #23171606
Shipping Weight 1215.0 lbs
Country of Origin China *
Item Bench Lathe
Motor HP 2
Phase 1
Voltage 230
Swing Over Bed (In.) 13
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 7-25/32
Swing In Gap (In.) 18-3/4
Gap Length (In.) 8
Spindle Taper MT-5
Spindle Bore (In.) 1-1/2
Number of Spindle Speeds 8
Spindle Speed (RPM) 70 to 2000
Bed Width (In.) 7-3/8
Cross Travel (In.) 6-5/16
Compound Travel (In.) 2-11/16
Carriage Travel (In.) 35
Tailstock Taper MT-3
Tailstock Travel (In.) 3-3/4
Number of Threads (In.) 40
Thread Range (In.) 4-112
Number of Threads (mm) 27
Thread Range (mm) 0.2 to 6
Cross Feed Rates 40
Longitudinal Feed Rates 40
Overall Length 71"
Overall Width 32"
Overall Height 47"
Features One of the most popular JET lathes now comes with an enclosed gear boxEnclosed gearbox design provides smooth, quiet operationFast, easy speed changesHardened and ground gears are featured in the headstock and gearboxD1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearingsHeadstock is contantly oiled during operationGear box gives wide inch threading and feed capabilities with no gear changesV-way bed design is induction hardened and groundGap bed section provided for larger diameter workIndependent leadscrew and feed rodWith Collet Closer
Includes Oil pan included.Tolerance test certificate included.6" 3-jaw direct mount chuck with top reversing jaws.8" 4-jaw chuck.12" face plate.Steady and follow rest.Four-way tool post.Metric change gear.Splash guard.Centers and headstock center sleeve.Threading dial.Tool box and tools.With Collet Closer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In