Check Availability
  • Belt/Disc Sanders
  • JET 

    Belt/Disc Sander, 3/4 HP, 6x48 Belt

  • Item # 42W970
  • Mfr. Model # 708595
Belt/Disc Sander, 3/4 HP, 6x48 Belt
Qty
  • Web Price
    $887.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sander features preset stops at 90° and 45° for vertical or horizontal use. It also features dual thumbscrew belt tracking locks.
Show More Close
 

Technical Specifications

Item # 42W970
Mfr. Model # 708595
UNSPSC #27112708
Catalog Page 2361
Shipping Weight 100.0 lbs
Country of Origin Taiwan *
Item Belt/Disc Sander
HP 3/4
Voltage 115
Amps AC 11
Phase 1
Corded/Cordless Corded
Hz 60
Disc Dia. (In.) 9
Disc Speed (RPM) 1725
Belt Size (In.) 6 x 48
Belt SFPM 2258
Disc Table Size (In.) 12 x 7 1/2 "
Table Work Surface (In.) 11 x 5-1/2
Disc Table Tilt-In Angle (Deg.) 15 Up
Disc Table Tilt-Out Angle (Deg.) 45 Down
Belt Table Tilt Angle (Deg.) 10 Up / 45 Down
Dust Collection Port Size (In.) 4
Overall Width (In.) 31"
Overall Depth (In.) 16"
Overall Height (In.) 28-3/4"
Features Large Cast Iron Table Has Preset Stops at 90 Degrees and 45 Deg to Let You Use the Belt Sander Vertically, Horizontally Or Anywhere In Between, Exclusive Dual Thumbscrew Belt Tracking Adjustment Locks to Keep Belt on Track During Use, Graphite Covered Steel Platen Runs Cooler Increasing Machine and Belt Life, Specially Designed Belt Guard Allows Full Use of the 6 in. Belt Width and Length, Drive Drum Is Rubber Coated for a Better Grip on the Sanding Belt Resulting In Less Slippage, Tracking Adjustment Knob With Quick Lock Handle Keeps Belt on Track During Use, Quick Release Belt Tension Lever Makes Belt Changes Fast and Easy, Quick Lock Dust Cover Allows Fast Disc Changes, Single 4 in. Dust Port on the Back of the Base Collects Dust Effectively From Both the Belt and Disc, Powerful 3/4hp Motor Easily Handles the Toughest Sanding Operations, Built In Handles for Easier Portability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In