Check Availability
  • Belt/Disc Sanders
  • JET 

    Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps

  • Item # 42W960
  • Mfr. Model # 577004
Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sander has a deluxe miter gauge that turns and locks for common angles, 45° both left and right. The abrasive belt unit works like a jigsaw, coping saw, and hand file while removing material.
Show More Close
 

Technical Specifications

Item # 42W960
Mfr. Model # 577004
UNSPSC #27112708
Catalog Page 2361
Shipping Weight 67.1 lbs
Country of Origin Taiwan *
Item Belt/Disc Sander
HP 3/4
Voltage 115
Amps AC 6.5
Phase 1
Corded/Cordless Corded
Hz 60
Disc Dia. (In.) 8
Disc Speed (RPM) 3450
Belt Size (In.) 2 x 42
Belt SFPM 3100
Disc Table Size (In.) 10-3/4 x 7-1/2
Table Work Surface (In.) 10 x 6
Disc Table Tilt-In Angle (Deg.) 45
Belt Table Tilt Angle (Deg.) 0 to 45
Dust Collection Port Size (In.) 1-1/2
Table Material Cast Iron
Overall Width (In.) 22-3/4
Overall Depth (In.) 20-1/2
Overall Height (In.) 20
Features Deluxe Miter Gauge That Turns and Locks for Common Angles, 45 Deg Both Left and Right, Hinged Idler Wheel Cover, Abrasive Belt Unit Does the Work of a Jig Saw, Coping Saw Or Hand File While Removing Material and Finishing at the Same Time, Allows the Operator to Get Into Small Openings, Plus Handle Odd Shapes and Angles, Allows for Sanding, Grinding Or Finishing of Outside, Curves Or Odd Shaped Work Pieces on the Belt, Grind, Sand Or Finish Large Work Pieces on the Disc Unit Fast and Efficiently, Combined With the Tilting Table, the Operator Has the Advantage of Chamfering Or Beveling, Table Is Slotted to Accept Miter Gauge, Delivers Sharper, Faster Cutting Action, Easy Belt Changes With a Variety of Grit Belts, Keeps the Machine Cool, So One Can Complete a Wide Range of Jobs, When Using Non Woven Synthetic Belts, the Operator Can Blend, Polish, Buff Or Finish Metal Surfaces In Addition to Defuzzing Wood Surfaces, Deluxe Miter Gauge, Cast Iron Tilting Table, Cast Construction, Heavy Duty Steel Base and Rubber Feet, Removable Platen, Dust Deflector and Chute
Includes Miter Gauge, Cast Iron Tilting Table, Cast Construction, Heavy Duty Steel Base and Rubber Feet, Removable Platen, Adjustable Dust Deflector and Chute
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms