Check Availability
  • Belt/Disc Sanders
  • JET 

    Belt/Disc Finishing Machine, 1-1/2HP, 6x48

  • Item # 42W963
  • Mfr. Model # 414553
Belt/Disc Finishing Machine, 1-1/2HP, 6x48
Qty
  • Web Price
    $2,030.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W963
Mfr. Model # 414553
UNSPSC #27112708
Catalog Page 2361
Shipping Weight 300.0 lbs
Country of Origin Taiwan *
Item Belt/Disc Finishing Machine
HP 1-1/2
Voltage 230
Amps AC 6
Phase 3
Corded/Cordless Corded
Hz 60
Disc Dia. (In.) 12
Disc Speed (RPM) 1960
Belt Size (In.) 6 x 48
Belt SFPM 2850
Disc Table Size (In.) 12 x 16-3/8
Table Work Surface (In.) 7-3/8 x 14-3/4
Disc Table Tilt-In Angle (Deg.) 20
Disc Table Tilt-Out Angle (Deg.) 45 Fuera
Belt Table Tilt Angle (Deg.) 45 Out / 20 In
Platen Size (In.) 6-1/4 x 14-6/4
Dust Collection Port Size (In.) 4
Table Material Cast Iron
Overall Width (In.) 19
Overall Depth (In.) 26
Overall Height (In.) 58
Features Belt Operates at Any Angle, Powered By a Heavy Duty Ulf/case Approved, 1 1/2 Hip Tec Motor, Plain and Compound Miters Are Easily Obtained By Using the Standard Die Cast Aluminum Miter Gauge, Fully Machined, Balanced Disc Runs Vibration Free, Adjustable Heavy Duty Cast Iron Removable Platen, Removable Upper Guard for Contour Finishing, Variable Position Locks, Belt Head Adjusts Vertically, Horizontally and In Between, Large Cast Iron Slotted Table, Adjustable Dust Collector and Dust Chute, Completely Enclosed Drums and a Guarded Sanding Belt, Heavy Duty One Piece Steel Stand, 60 Grit Belt and Disc Standard on Machine
Agency Compliance CSA
Includes Removable Upper Guard for Contour Finishing, Completely Enclosed Drums and a Guarded Sanding Belt, Variable Position Locks, Belt Head Adjusts Vertically, Horizontally and In Between, Large Cast Iron Slotted Table, Dust Chutes, Heavy Duty One Piece Still Stand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In