Check Availability
Arbor Press, 3 Tons
Qty
  • Web Price
    $407.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JET arbor press features a precision-machined base, ram housing, framework, and 4-position bottom plate. Tables and slotted table plates are flat and parallel. Anvil included.
Show More Close
 

Technical Specifications

Item # 42W946
Mfr. Model # 333630
UNSPSC #23171622
Catalog Page 2357
Shipping Weight 96.0 lbs
Country of Origin China *
Item Arbor Press
Force in Tons 3
Swing (In.) 10-3/4
Anvil Dia. Work Area (In.) 6-11/16
Max. Work Height (In.) 12-1/2
Ram Dimensions (In.) 1-1/2 x 18
Ram Hole Dia. x Depth (In.) 1/2
Height (In.) 21-1/2
Base Size (In.) 8-1/2 x 18
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In