Check Availability
Arbor Press, 2 Tons
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JET arbor press features a precision-machined base, ram housing, framework, and 4-position bottom plate. Tables and slotted table plates are flat and parallel. Anvil included.
Show More Close
 

Technical Specifications

Item # 42W945
Mfr. Model # 333620
UNSPSC #23171622
Shipping Weight 58.9 lbs
Country of Origin China *
Item Arbor Press
Force in Tons 2
Swing (In.) 11-3/8
Max. Work Height (In.) 9
Ram Dimensions (In.) 1-1/4 x 13
Ram Hole Dia. x Depth (In.) 1/2
Height (In.) 16-1/4
Base Size (In.) 6-3/8 x 17
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In