Check Availability
Arbor Press, 1/2 Tons
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JET arbor press features a precision-machined base, ram housing, framework, and 4-position bottom plate. Tables and slotted table plates are flat and parallel. Anvil included.
Show More Close
 

Technical Specifications

Item # 42W943
Mfr. Model # 333605
UNSPSC #23171622
Shipping Weight 20.1 lbs
Country of Origin China *
Item Arbor Press
Force in Tons 1/2
Swing (In.) 6-5/8
Max. Work Height (In.) 4-3/4
Ram Dimensions (In.) 3/4 x 7-7/8
Ram Hole Dia. x Depth (In.) 3/8"
Height (In.) 10.9
Base Size (In.) 4 x 9-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.