Check Availability
  • Air Cleaners
  • JET 

    Air Filtration System, Yes Mount, 1000 Air Flow (CFM), 115 Voltage, 15 Height (In.)

  • Item # 42W822
  • Mfr. Model # 708620B
Air Filtration System, Yes Mount, 1000 Air Flow (CFM), 115 Voltage, 15 Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W822
Mfr. Model # 708620B
UNSPSC #40161602
Catalog Page 2363
Shipping Weight 62.0 lbs
Country of Origin Taiwan *
Item Air Filtration System
Mount Yes
Number of Speeds 3
Air Flow (CFM) 1000
Filter Rating (Microns) 1, 5
Voltage 115
Phase 1
Height (In.) 15
Width (In.) 26.2
Length (In.) 32.5
Includes (1) Inner Filter, (1) Outter Filter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms