Check Availability
  • Air Cleaners
  • JET 

    Air Filter

  • Item # 42W824
  • Mfr. Model # 708731
Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W824
Mfr. Model # 708731
UNSPSC #40161602
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Air Filter
For Use With Mfr. No. AFS-1000B Air Filtration System
Filter Rating (Microns) 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms