Check Availability
  • Sanding Belts
  • JET 

    Sanding Belt, 7-13/16 Length, 6-1/2 Width, Aluminum Oxide, 120 Grit, Fine, Coated, 4PK

  • Item # 42W770
  • Mfr. Model # 60-6120
Sanding Belt, 7-13/16  Length, 6-1/2  Width, Aluminum Oxide, 120 Grit, Fine, Coated, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W770
Mfr. Model # 60-6120
UNSPSC #31191507
Shipping Weight 1.33 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 6-1/2"
Length 7-13/16"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Color Maroon
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In