Check Availability
  • Belt/Disc Sanders
  • JET 

    3X79 BELT GRINDER 4HP, 220V 3PH

  • Item # 42W959
  • Mfr. Model # 414615
3X79 BELT GRINDER 4HP, 220V 3PH
Qty
  • Web Price
    $1,852.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® belt grinder pivots up and down on its base for easy work height adjustments. The hinged top cover offers access to grind large pieces using the entire length of the belt. Advanced belt tracking features a vented front wheel fixed in place for rigidity when grinding on the wheel radius.
Show More Close
 

Technical Specifications

Item # 42W959
Mfr. Model # 414615
UNSPSC #27112704
Catalog Page 2360
Shipping Weight 210.0 lbs
Country of Origin China *
Item Belt Grinder
HP 4
Voltage 220
Amps AC 4.9/2.2
Phase 3
Corded/Cordless Corded
Hz 60
Belt Size (In.) 3 x 79
Belt SFPM 6600
Dust Collection Port Size (In.) 2
Table Material Cast Iron
Overall Width (In.) 25
Overall Depth (In.) 43
Overall Height (In.) 44
Features Pivots Up and Down on Base for Easy and Safe Work Height Adjustments, Hinged Top Cover Opens for Access to Grind Large Pieces Using the Entire Length of the Belt, Advanced Belt Tracking With Vented Front Wheel Fixed In Place for Rigidity When Grinding on the Wheel Radius, Sturdy Enclosed Base, Fully Assembled for Immediate Use, Locking Handle for Top Cover, 3 in. Round Connector and Hose Clamp for Ease of Mounting to a Metalworking Dust Collection System, Jet Exclusive Spark Arrester to Prevent Sparks From Flying While Using the Full Length of the Belt
Includes 3 Extra 80 Grit Silicon Carbide Belts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In