Check Availability
  • Lathes
  • JET 

    Metalworking Lathe, Metal Turning, 230 Voltage, 3 Motor HP, 56.5 Overall Height

  • Item # 446W82
  • Mfr. Model # GH-1440-1
Metalworking Lathe,  Metal Turning,  230 Voltage,  3 Motor HP,  56.5 Overall Height
Qty
  • Web Price
    $13,555.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446W82
Mfr. Model # GH-1440-1
UNSPSC #23171606
Shipping Weight 2116.0 lbs
Country of Origin China *
Item Metalworking Lathe
Primary Application Metal Turning
Motor HP 3
Phase 1
Voltage 230
Hz 60
Swing Over Bed (In.) 14
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 8-1/5
Swing In Gap (In.) 20
Gap Length (In.) 9-3/8
Spindle Taper MT-3
Spindle Bore (In.) 1-1/2
Number of Spindle Speeds Variable
Spindle Speed (RPM) 40-1800
Bed Width (In.) 10-1/2
Cross Travel (In.) 6-3/8
Compound Travel (In.) 3-1/2
Carriage Travel (In.) 37-1/2
Tailstock Taper MT-3
Tailstock Travel (In.) 4-3/4
Number of Threads (In.) 40
Thread Range (In.) 4-112
Number of Threads (mm) 23
Thread Range (mm) 0.45-7.5
Cross Feed Rates 40
Longitudinal Feed Rates 0.0012 - 0.0294
Coolant Tank Capacity Not Rated
Overall Length 74.8
Overall Width 30
Overall Height 56.5
Features V-way bed design is induction hardened and groundSplined, not keyed, shafts are utilizedD1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearingsIndependent leadscrew and feed rodAdjustable gibs are incorporated in the carriage and slidewaysSafety on/off switchEmergency Stop within easy reach of the OperatorElectronic Chuck Key Docking Station
Includes 14x40 ENGINE LATHE 3HP, 220V, 1 PH
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In