This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JUSTRITE 

    Vertical Storage, 65" x 30" x 32", Assembled, Silver

  • Item # 4HUA4
  • Mfr. Model # 23006
Vertical Storage, 65" x 30" x 32", Assembled, Silver

See alternate products available online.

Technical Specifications

Item # 4HUA4
Mfr. Model # 23006
UNSPSC #24112402
Shipping Weight 106.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 10
Height 65"
Width 30"
Depth 32"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Silver
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA, NFPA 30
Rated For Flammable Storage Yes
Roof Material Aluminum
Construction Welded Aluminum
Standards OSHA, NFPA 58
Includes (2) Warning and (2) Identification Labels
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms