Check Availability
  • JUSTRITE 

    Vertical Storage, 65" x 60" x 32", Assembled, Silver

  • Item # 13M587
  • Mfr. Model # 23011
Vertical Storage, 65" x 60" x 32", Assembled, Silver
Qty
  • Web Price
    $2,681.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vertical gas cylinder storage locker is capable of storing up to 16 cylinders.
Show More Close
 

Technical Specifications

Item # 13M587
Mfr. Model # 23011
UNSPSC #24112402
Shipping Weight 204.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 16
Height 65"
Width 60"
Depth 32"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Assembled/Unassembled Assembled
Color Silver
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA, NFPA 30
Rated For Flammable Storage Yes
Tank Dia. 20lb. or 33 lb.
Roof Material Aluminum
Construction Aluminum
Standards OSHA, NFPA 58
Includes (2) Warning, (2) Identification Labels
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms