This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JUSTRITE 

    Under Counter, 30 gal. Capacity, 44" x 43" x 18", Blue, Steel

  • Item # 4HTX7
  • Mfr. Model # 8930022
Under Counter, 30 gal. Capacity, 44" x 43" x 18", Blue, Steel

See alternate products available online.

Technical Specifications

Item # 4HTX7
Mfr. Model # 8930022
UNSPSC #24112402
Shipping Weight 231.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 30 gal.
Height 44"
Width 43"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Blue
Number of Doors 2
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Counter Height
Finish Powder Coated
Standards FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Includes (4) Level Adjusting ft. and Hazardous Warning Label, Polyethylene Work Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions