Check Availability
  • JUSTRITE 

    Under Counter, (36) 2.5L Bottles Capacity, 35-3/4" x 36" x 22", Blue, Wood Laminate

  • Item # 2AP83
  • Mfr. Model # 24140
Under Counter, (36) 2.5L Bottles Capacity, 35-3/4" x 36" x 22", Blue, Wood Laminate Corrosive Safety Cabinet,Wood Laminate
Qty
  • Web Price
    $1,060.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonmetallic
Wood laminate finish with stainless steel handle and hinges. Reflective hazard alert labels and set of 2 keys included. No. 2AP83 has HDPE work surface with raised edge to contain spills.
Show More Close
 

Technical Specifications

Item # 2AP83
Mfr. Model # 24140
UNSPSC #24112402
Shipping Weight 233.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity (36) 2.5L Bottles
Height 35-3/4"
Width 36"
Depth 22"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Blue
Number of Doors 2
Material Wood Laminate
Rated For Flammable Storage No
Cabinet Height Range Desk or Table Height
Finish Nonmetallic
Includes Polyethylene Work Surface On Top with A Slightly Raised Curved Edge to Contain Spills
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions