This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JUSTRITE 

    Under Counter, 12 gal. Capacity, 35" x 23-1/4" x 18", Blue, Steel

  • Item # 13M530
  • Mfr. Model # 8912224
Under Counter, 12 gal. Capacity, 35" x 23-1/4" x 18", Blue, Steel

See alternate products available online.

Technical Specifications

Item # 13M530
Mfr. Model # 8912224
UNSPSC #24112402
Shipping Weight 123.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 12 gal.
Height 35"
Width 23-1/4"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Blue
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Desk or Table Height
Finish Powder Coated
Sump Capacity 2.6 gal.
Standards OSHA, NFPA Code 30, FM
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions