This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JUSTRITE 

    Under Counter, 23 gal. Capacity, 35-3/4" x 36" x 21-5/8", Silver, Steel

  • Item # 13M517
  • Mfr. Model # 8837042
Under Counter, 23 gal. Capacity, 35-3/4" x 36" x 21-5/8", Silver, Steel

Technical Specifications

Item # 13M517
Mfr. Model # 8837042
UNSPSC #24112402
Shipping Weight 186.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 23 gal.
Height 35-3/4"
Width 36"
Depth 21-5/8"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Silver
Number of Doors 2
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Desk or Table Height
Finish Powder Coated
Sump Capacity 5.04 gal.
Standards FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Includes Polyethylene Cabinet Top Work Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions