Check Availability
  • JUSTRITE 

    Under Counter, 15 gal. Capacity, 35-3/4" x 24" x 21-5/8", Light Neutral, Steel

  • Item # 13M498
  • Mfr. Model # 8825072
Under Counter, 15 gal. Capacity, 35-3/4" x 24" x 21-5/8", Light Neutral, Steel
Qty
  • Web Price
    $1,994.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13M498
Mfr. Model # 8825072
UNSPSC #24112402
Shipping Weight 135.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 15 gal.
Height 35-3/4"
Width 24"
Depth 21-5/8"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Light Neutral
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Desk or Table Height
Finish Powder Coated
Sump Capacity 3.19 gal.
Standards FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Includes Polyethylene Cabinet Top Work Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close