Check Availability
  • JUSTRITE 

    Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Galvanized Steel

  • Item # 4HTY9
  • Mfr. Model # 894502
Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Galvanized Steel
Qty
  • Web Price
    $1,182.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JUSTRITE® corrosive safety cabinet is designed for storage of acids and corrosives. The 18-ga. galvanized steel cabinet has an epoxy powder-coated finish. Features SpillSlope™ shelves that adjust on 3" centers, polyethylene bottom, padlockable U-Loc™ paddle handle, and Haz-Alert™ reflective labeling.
Show More Close
 

Technical Specifications

Item # 4HTY9
Mfr. Model # 894502
UNSPSC #24112402
Catalog Page 1881
Shipping Weight 304.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Width 43"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Galvanized Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Full Height
Finish Powder Coated
Standards FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Includes (4) Level Adjusting ft. and Hazardous Warning Label, Polyethylene Work Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions