Check Availability
  • JUSTRITE 

    Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel

  • Item # 4HTY1
  • Mfr. Model # 8945222
Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel
Qty
  • Web Price
    $2,063.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HTY1
Mfr. Model # 8945222
UNSPSC #24112402
Shipping Weight 312.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Blue
Number of Doors 2
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Full Height
Finish Powder Coated
Standards FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Includes (4) Level Adjusting ft. and Hazardous Warning Label, Polyethylene Work Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions