Check Availability
  • JUSTRITE 

    Standard, 90 gal. Capacity, 65" x 43" x 34", Blue, Steel

  • Item # 32XT44
  • Mfr. Model # 869028
Standard, 90 gal. Capacity, 65" x 43" x 34", Blue, Steel
Qty
  • Web Price
    $3,072.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32XT44
Mfr. Model # 869028
UNSPSC #24112402
Shipping Weight 455.7 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 90 gal.
Height 65"
Width 43"
Depth 34"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards FM Approved
Cabinet Height Range Full Height
Finish Powder Coated
Standards FM, NFPA 1, IFC, NFPA 400
Includes (10) Content Specific Labels
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions