This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JUSTRITE 

    Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel

  • Item # 32XT41
  • Mfr. Model # 864528
Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel

See alternate products available online.

Technical Specifications

Item # 32XT41
Mfr. Model # 864528
UNSPSC #24112402
Shipping Weight 303.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards FM Approved
Cabinet Height Range Full Height
Finish Powder Coated
Standards FM, NFPA 1, IFC, NFPA 400
Includes (10) Content Specific Labels
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions