Check Availability
  • JUSTRITE 

    Standard, (49) 2.5L Bottles Capacity, 60" x 42" x 17-7/8", Blue, Wood Laminate

  • Item # 1AG24
  • Mfr. Model # 24150
Standard, (49) 2.5L Bottles Capacity, 60" x 42" x 17-7/8", Blue, Wood Laminate
Qty
  • Web Price
    $1,525.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AG24
Mfr. Model # 24150
UNSPSC #24112402
Shipping Weight 200.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity (49) 2.5L Bottles
Height 60"
Width 42"
Depth 17-7/8"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Wood Laminate
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30
Cabinet Height Range Full Height
Finish Nonmetallic
Standards OSHA, NFPA Code 30
Includes Keyed Lock for Security
Item Acid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions