Check Availability
  • JUSTRITE 

    Rinse Tank, 18 gal., Floor, Galvanized Steel, Red, 16"

  • Item # 3NPX7
  • Mfr. Model # 27260
Rinse Tank, 18 gal., Floor, Galvanized Steel, Red, 16" Twin Chamber Rinse Tank,Floor,18 gal.
Qty
  • Web Price
    $859.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twin chamber, floor standing rinse tank helps remove heavy grime on 1 side and rinse on the other side. It is evenly divided into left and right sections, and is supported on a sturdy stand for convenient access when standing or seated. It features a foot-operated, self-close cover with pneumatics to prevent the door from slamming shut when foot treadle is released.
Show More Close
 

Technical Specifications

Item # 3NPX7
Mfr. Model # 27260
UNSPSC #24111813
Shipping Weight 80.0 lbs
Country of Origin USA *
Cleaning Tank Type Rinse Tank
Can Capacity 18 gal.
Safety Can Mounting Style Floor
Can Material Galvanized Steel
Can Color Red
Height 16"
Width 12"
Length 35-1/4"
Finish Powder Coated
Overall Height 32-3/4"
Standards FM
* This product's country of origin is subject to change

Welcome Sign In