Check Availability
  • JUSTRITE 

    Rinse Tank, 22 gal., Benchtop, Steel, Red, 16"

  • Item # 3NPX1
  • Mfr. Model # 27322
Rinse Tank, 22 gal., Benchtop, Steel, Red, 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Benchtop rinse tank sits on workbench or counter while floor standing rinse tanks are supported on a sturdy stand for convenient access. Generous size for total immersion of larger parts. 18-ga. coated steel construction with powder-coated finish. Rinse tank features 3⁄4 drain plugs for easy solvent replacement.
Show More Close
 

Technical Specifications

Item # 3NPX1
Mfr. Model # 27322
UNSPSC #24111806
Shipping Weight 48.6 lbs
Country of Origin USA *
Cleaning Tank Type Rinse Tank
Can Capacity 22 gal.
Safety Can Mounting Style Benchtop
Can Material Steel
Can Color Red
Height 16"
Width 12"
Length 35-1/4"
Finish Powder Coated
Standards FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms