Check Availability
  • JUSTRITE 

    Rinse Tank, 22 gal., Floor, Galvanized Steel, Red, 12"

  • Item # 3NPW8
  • Mfr. Model # 27220
Rinse Tank, 22 gal., Floor, Galvanized Steel, Red, 12"
Qty
  • Web Price
    $706.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This floor standing rinse tank is supported on a sturdy stand for convenient access when standing or seated. It features a self-close cover and is foot-treadle operated. It also features an adjustable-rate pneumatic cylinder to prevent the door from slamming shut when the treadle is released. Generous size for total immersion of larger parts. 18-ga. coated steel construction with powder-coated finish. Feature 3⁄4" drain plugs for easy solvent replacement.
Show More Close
 

Technical Specifications

Item # 3NPW8
Mfr. Model # 27220
UNSPSC #24111813
Shipping Weight 78.0 lbs
Country of Origin USA *
Cleaning Tank Type Rinse Tank
Can Capacity 22 gal.
Safety Can Mounting Style Floor
Can Material Galvanized Steel
Can Color Red
Height 12"
Width 12"
Length 35-1/4"
Finish Powder Coated
Overall Height 32-3/4"
Standards FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms