Check Availability
  • JUSTRITE 

    Nozzle Assembly, GS, Silver, 5/8"

  • Item # 3NKR9
  • Mfr. Model # 11078
Nozzle Assembly, GS, Silver, 5/8" Nozzle Assembly,GS,Silver,5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NKR9
Mfr. Model # 11078
UNSPSC #24112206
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Nozzle Assembly
Material Galvanized Steel
For Use With Type II Safety Cans
Color Silver
Length 9"
Outside Dia. 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In