Check Availability
  • Safety Can Accessories
  • JUSTRITE 

    Locking Bands, Galvanized Steel, Red, For Use With Type I Safety Cans, Faucet Cans, 15" Length

  • Item # 3NJZ1
  • Mfr. Model # 11274
Locking Bands,  Galvanized Steel,  Red,  For Use With Type I Safety Cans, Faucet Cans,  15" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NJZ1
Mfr. Model # 11274
UNSPSC #24112206
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Locking Bands
Material Galvanized Steel
For Use With Type I Safety Cans, Faucet Cans
Color Red
Length 15"
Outside Dia. 11-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In