Check Availability
  • JUSTRITE 

    Gasket, Volara, White, 4"

  • Item # 13M364
  • Mfr. Model # 11407
Gasket, Volara, White, 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13M364
Mfr. Model # 11407
UNSPSC #24112206
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Gasket
Material Volara
For Use With Volara Non-Metal Dispenser Cans
Color White
Length 5"
Outside Dia. 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In