Check Availability
  • JUSTRITE 

    Flexible Hose, Stainless Steel, Silver, 1"

  • Item # 3NKN3
  • Mfr. Model # 11077
Flexible Hose, Stainless Steel, Silver, 1" Flexible Hose,Stainless Steel,Silver,1" Flexible Hose,Stainless Steel,Silver,1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NKN3
Mfr. Model # 11077
UNSPSC #24112206
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Flexible Hose
Material Stainless Steel
For Use With Type II Safety Cans
Color Silver
Length 9"
Outside Dia. 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In