Check Availability
  • Oily Waste Cans
  • JUSTRITE 

    Countertop Oily Waste Can, 1/2 gal., Galvanized Steel, Red, Hand Operated Self Closing

  • Item # 4KPX1
  • Mfr. Model # 09410
Countertop Oily Waste Can, 1/2 gal., Galvanized Steel, Red, Hand Operated Self Closing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Minimize the risk of spontaneous combustion with this oily waste can. Features durable, chemical-resistant, galvanized steel construction for extended service life. Also features a SoundGard™ lid to muffle sound of lid closing.
Show More Close
 

Technical Specifications

Item # 4KPX1
Mfr. Model # 09410
UNSPSC #11141603
Catalog Page 1876
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Oily Waste Can
Safety Can Mounting Style Countertop
Can Capacity 1/2 gal.
Can Material Galvanized Steel
Can Color Red
Safety Can Lid Type Hand Operated Self Closing
Height 6-1/2"
Outside Dia. 6-1/2"
Finish Powder Coated
Standards FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In