Check Availability
  • Oily Waste Cans
  • JUSTRITE 

    Countertop Oily Waste Can, 2 gal., Galvanized Steel, Red, Hand Operated Self Closing

  • Item # 2RYG9
  • Mfr. Model # 09200
Countertop Oily Waste Can, 2 gal., Galvanized Steel, Red, Hand Operated Self Closing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Minimize the risk of spontaneous combustion with this Justrite® oily waste can for countertops. Features durable, chemical-resistant, galvanized steel construction for extended service life.
Show More Close
 

Technical Specifications

Item # 2RYG9
Mfr. Model # 09200
UNSPSC #11141603
Catalog Page 1876
Shipping Weight 5.38 lbs
Country of Origin USA *
Item Oily Waste Can
Safety Can Mounting Style Countertop
Can Capacity 2 gal.
Can Material Galvanized Steel
Can Color Red
Safety Can Lid Type Hand Operated Self Closing
Height 9-1/8"
Outside Dia. 9-5/8"
Finish Powder Coated
Standards FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In