Check Availability
  • JUSTRITE 

    90 gal. Flammable Cabinet, 65" x 43" x 34", Self-Closing Door Type

  • Item # 13M573
  • Mfr. Model # 899021
90 gal. Flammable Cabinet, 65" x 43" x 34", Self-Closing Door Type
Qty
  • Web Price
    $2,332.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Justrite® Sure-Grip® EX Flammable Safety Cabinet gives you a safe, rugged solution for temporary storage of flammable waste liquids. With double-walled galvanized steel construction, dual vents, and grounding wire connections to help protect workers and prevent accidental combustion. Self-leveling feet keep the cabinet stable on just about any surface. 2 adjustable shelves give you customizable storage options, and the self-closing doors open a full 180° for easy access; automatically shut and latch when a fusible link melts at 165°F under fire conditions.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 13M573
Mfr. Model # 899021
UNSPSC #24112402
Shipping Weight 436.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 90 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 34"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Red
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Sump Capacity 10.72 gal.
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms