Check Availability
  • JUSTRITE 

    60 gal. Flammable Cabinet, 65" x 34" x 34", Self-Closing Door Type

  • Item # 4HTU1
  • Mfr. Model # 896025
60 gal. Flammable Cabinet, 65" x 34" x 34", Self-Closing Door Type
Qty
  • Web Price
    $1,192.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard steel safety storage cabinet. Designed for storing flammable liquids in containers with up to 5-gal. capacity. Constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.


NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 4HTU1
Mfr. Model # 896025
UNSPSC #24112402
Catalog Page 1880
Shipping Weight 368.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 60 gal.
Height 65"
Safety Cabinet Style Standard
Width 34"
Depth 34"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color White
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Adapter Kit 5PW16
Additional Shelf 1YNG4
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Includes (4) Level Adjusting Feet and Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms