Check Availability
  • JUSTRITE 

    54 gal. Flammable Cabinet, 65" x 23-1/4" x 34", Manual Door Type

  • Item # 1YNG9
  • Mfr. Model # 895400
54 gal. Flammable Cabinet, 65" x 23-1/4" x 34", Manual Door Type Flammable Safety Cabinet,54 Gal.,Yellow Flammable Safety Cabinet,54 Gal.,Yellow
Qty
  • Web Price
    $1,312.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slimline steel safety storage cabinet. Offers a slim width design for limited-space applications. Constructed of fully welded, 18-ga. galvanized steel with powder-coat finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 1YNG9
Mfr. Model # 895400
UNSPSC #56111906
Catalog Page 1880
Shipping Weight 300.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Slimline
Capacity 54 gal.
Height 65"
Safety Cabinet Style Slimline
Width 23-1/4"
Depth 34"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 3
Color Yellow
Number of Doors 1
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Standards OSHA, NFPA Code 30, FM
Includes Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms