This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JUSTRITE 

    45 gal. Flammable Cabinet, 65" x 43" x 18", Self-Closing Door Type

  • Item # 4HTU6
  • Mfr. Model # 8945208
45 gal. Flammable Cabinet, 65" x 43" x 18", Self-Closing Door Type

See alternate products available online.

Product Details

Steel Safety Cabinet and Can Combos
• FM Approved (cans and cabinets) Cabinets meet OSHA and NFPA Code 30 standards; self-closing models also meet UFC standards Cans are UL Listed
Sure-Grip® EX safety cabinets are constructed of 18-ga. double-walled steel with a yellow powder-coat finish. Sturdy, galvanized steel SpillSlope™ shelves safely direct incidental spills to a 2" leakproof sump. Flush-mounted U-Loc™ paddle handle comes with 2 keys and accepts a padlock (not included) for added security. High-visibility Haz-Alert™ reflective hazardous warning labels for added safety. Type I, 5-gal. red galvanized steel safety can has a single opening, trigger-release cap, full-fisted grip handle, metal flame arrestor, and spring-mounted relief vent. 30-gal. cabinets have 1 shelf and include 6 safety cans; 45-gal. cabinets have 2 shelves and include 9 safety cans.
Show More Close
 

Technical Specifications

Item # 4HTU6
Mfr. Model # 8945208
UNSPSC #24112402
Catalog Page 1880
Shipping Weight 391.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Yellow
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Handle Type Lever
Additional Shelf 1YNH7
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Includes (9) 5 gal. Type 1 Safety Cans, (4) Level Adjusting Feet and Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms