Check Availability
  • JUSTRITE 

    45 gal. Flammable Cabinet, 76-21/32" x 45-27/32" x 24-27/64", Self-Closing Door Type

  • Item # 45TP39
  • Mfr. Model # 22603
45 gal. Flammable Cabinet, 76-21/32" x 45-27/32" x 24-27/64", Self-Closing Door Type
Qty
  • Web Price
    $5,371.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Justrite® EN Flammable Safety Cabinet helps you safely store and segregate flammables, and provides 30 minutes of extreme fire resistance. Hybrid-style locking doors opensor close manually and include a damper that adjusts the force needed to move the door. In the event of a fire, the built-in fusible link melts at 122°F, and the doors automatically close. Included Haz-Alert™ reflective tri-lingual warning labels are highly visible in fire conditions and other low-light conditions when illuminated with a flashlight. 165 lb.-capacity steel shelves adjust on 1-1/4" centers and have a 1" high ledge to help prevent small containers from easily sliding off. Removable bottom sump captures leaks and spills to help keep containers stored in the sump clean and dry.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 45TP39
Mfr. Model # 22603
UNSPSC #24112402
Shipping Weight 622.0 lbs
Country of Origin Germany *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 45 gal.
Height 76-21/32"
Safety Cabinet Style Standard
Width 45-27/32"
Depth 24-27/64"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 4
Color Yellow
Number of Doors 2
Material Melamine Resin and Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Handle Type Bar
Additional Shelf Mfr. No.22631
Standards FM, EN 14470-1, EN 14727, NFPA Code 30, OSHA
Fire Rating 30 min.
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms