Check Availability
  • JUSTRITE 

    45 gal. Flammable Cabinet, 65" x 43" x 18", Manual Door Type

  • Item # 20H145
  • Mfr. Model # 860001
45 gal. Flammable Cabinet, 65" x 43" x 18", Manual Door Type Cabinet,Emerg. Preparedness,65x43x18 In. Cabinet,Emerg. Preparedness,65x43x18 In.
Qty
  • Web Price
    $1,323.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Justrite® Emergency Preparedness Supply Storage Cabinet gives you protected, quick access to the emergency supplies that you need during a disaster, such as a hurricane, tornado, earthquake, or terrorism attack. Includes 4 adjustable shelves that provide plenty of storage for flashlights, radios, respirators, first aid items, and much more. The fire-resistant design has a high-visibility “emergency orange” finish and includes GloAlert™ glow-in-the-dark labels to help you quickly locate the cabinet, even during power outages. The maunal-close doors have a 3-point stainless steel bullet latching system, smooth opening/closing piano hinge doors, and a U-Loc™ handle with 2 keys. 4 adjustable leveling feet help assure stability. 10-year limited warranty.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 20H145
Mfr. Model # 860001
UNSPSC #30161801
Shipping Weight 310.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 4
Color Orange
Finish Enamel
Safety Cabinet Standards NFPA 30
Standards ASTM, NFPA
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Emergency Preparedness Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms