Check Availability
  • JUSTRITE 

    45 gal. Flammable Cabinet, 65" x 43" x 18", Self-Closing Door Type

  • Item # 1YNE5
  • Mfr. Model # 894520
45 gal. Flammable Cabinet, 65" x 43" x 18", Self-Closing Door Type Flammable Safety Cabinet,45 Gal.,Yellow Flammable Safety Cabinet,45 Gal.,Yellow
Qty
  • Web Price
    $1,107.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged cabinet is constructed of fully welded, 18-ga. galvanized steel. U-Loc™ paddle handle with slip-resistant grip. The fail-safe, 3-pt. self-latching system has 2 keys, and the cabinet will accept a padlock for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 1YNE5
Mfr. Model # 894520
UNSPSC #56111906
Catalog Page 1880
Shipping Weight 309.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Yellow
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Adapter Kit 5PW15
Additional Shelf 1YNH7
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Includes (4) Level Adjusting Feet and Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms