Check Availability
  • JUSTRITE 

    30 gal. Flammable Cabinet, 44" x 43" x 18", Self-Closing Door Type

  • Item # 1YNE6
  • Mfr. Model # 893080
30 gal. Flammable Cabinet, 44" x 43" x 18", Self-Closing Door Type
Qty
  • Web Price
    $1,116.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard steel safety storage cabinet. Designed for storing flammable liquids in containers with up to 5-gal. capacity. Constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.
Show More Close
 

Technical Specifications

Item # 1YNE6
Mfr. Model # 893080
UNSPSC #56111906
Catalog Page 1880
Shipping Weight 223.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 30 gal.
Height 44"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 1
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Additional Shelf 1YNH7
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Includes (4) Level Adjusting Feet and Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Counter Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms