Check Availability
  • JUSTRITE 

    30 gal. Flammable Cabinet, 35" x 36" x 24", Manual Door Type

  • Item # 13M551
  • Mfr. Model # 893301
30 gal. Flammable Cabinet, 35" x 36" x 24", Manual Door Type
Qty
  • Web Price
    $1,232.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully code-compliant Sure-Grip® EX Under Counter Cabinet is constructed of sturdy 18-ga. double-wall, welded steel with 1-1/2" of insulating air space for fire resistance; ideal for safely storing and venting solvents and flammable liquids in laboratories. A SpillSlope® galvanized steel shelf directs spills to back and bottom of a leakproof 2” bottom sump. The manual-closing doors open a full 180° and have a padlockable U-Loc™ handle.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 13M551
Mfr. Model # 893301
UNSPSC #24112402
Shipping Weight 204.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Under Counter
Capacity 30 gal.
Height 35"
Safety Cabinet Style Bench Top
Width 36"
Depth 24"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Red
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Sump Capacity 5.15 gal.
Standards OSHA, NFPA Code 30, FM
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms