This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JUSTRITE 

    22 gal. Flammable Cabinet, 35" x 35" x 22", Manual Door Type

  • Item # 1YNF8
  • Mfr. Model # 892300
  • (1)
22 gal. Flammable Cabinet, 35" x 35" x 22", Manual Door Type

See alternate products available online.

Product Details

Under-counter mount cabinet features 3" kick space and fits well under counters, fume hoods, and windows. Constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 1YNF8
Mfr. Model # 892300
UNSPSC #56111906
Catalog Page 1880
Shipping Weight 181.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Under Counter
Capacity 22 gal.
Height 35"
Safety Cabinet Style Bench Top
Width 35"
Depth 22"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Standards OSHA, NFPA Code 30, FM
Includes Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms