Check Availability
  • JUSTRITE 

    22 gal. Flammable Cabinet, 65" x 23-1/4" x 18", Manual Door Type

  • Item # 13M534
  • Mfr. Model # 892201
22 gal. Flammable Cabinet, 65" x 23-1/4" x 18", Manual Door Type
Qty
  • Web Price
    $1,164.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully code-compliant Sure-Grip® EX Slimline Flammable Paint and Ink Safety Cabinet can be used alone or along side larger cabinets in limited-space applications to provide safe storage for paints and inks to help protect workers and reduce fire risks. Constructed of sturdy 18-ga. double-wall, welded steel with 1-1/2" of insulating air space for fire resistance and 4 SpillSlope® galvanized steel shelves that direct spills to the back and bottom of a leakproof 2" bottom sump. The manual-closing door opens a full 180° and self-latches when it's pushed closed. The U-Loc™ handle comes with a cylinder lock and key set, and can accept an optional padlock for additional security.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 13M534
Mfr. Model # 892201
UNSPSC #24112402
Shipping Weight 209.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Slimline
Capacity 22 gal.
Height 65"
Safety Cabinet Style Slimline
Width 23-1/4"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 4
Color Red
Number of Doors 1
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Sump Capacity 2.6 gal.
Standards OSHA, NFPA Code 30, FM
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms