This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JUSTRITE 

    19 gal. Flammable Cabinet, 35-3/4" x 30" x 21-5/8", Self-Closing Door Type

  • Item # 13M506
  • Mfr. Model # 883024
19 gal. Flammable Cabinet, 35-3/4" x 30" x 21-5/8", Self-Closing Door Type

Product Details

Fully compliant Sure-Grip® EX Under Fume Hood Cabinet is ideal for safely storing and venting solvents and flammable liquids in laboratories, under fume hoods, benches, or counters. Constructed of sturdy 18-ga. double-wall, welded steel with 1-1/2" of insulating air space for fire resistance. A SpillSlope® galvanized steel shelf directs spills to back and bottom of a leakproof 2” bottom sump, and adjusts on 3" centers. The self-closing doors open a full 180° and close automatically when a fusible link melts at 165°F under fire conditions. The U-Loc™ handle comes with a cylinder lock and key set, and can accept an optional padlock for additional security.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 13M506
Mfr. Model # 883024
UNSPSC #24112402
Shipping Weight 176.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Under Counter
Capacity 19 gal.
Height 35-3/4"
Safety Cabinet Style Bench Top
Width 30"
Depth 21-5/8"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Silver
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Sump Capacity 4.14 gal.
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms