This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JUSTRITE 

    19 gal. Flammable Cabinet, 35-3/4" x 30" x 21-5/8", Manual Door Type

  • Item # 13M504
  • Mfr. Model # 883004
19 gal. Flammable Cabinet, 35-3/4" x 30" x 21-5/8", Manual Door Type

Product Details

Fully compliant Sure-Grip® EX Under Fume Hood Cabinet is ideal for safely storing and venting solvents and flammable liquids in laboratories, under fume hoods, benches, or counters. Constructed of sturdy 18-ga. double-wall, welded steel with 1-1/2" of insulating air space for fire resistance. A SpillSlope® galvanized steel shelf directs spills to back and bottom of a leakproof 2” bottom sump, and adjusts on 3" centers. Manual-closing doors open a full 180° andhave a U-Loc™ handle that comes with a cylinder lock and key set, and can accept an optional padlock for additional security.


NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 13M504
Mfr. Model # 883004
UNSPSC #24112402
Shipping Weight 176.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Under Counter
Capacity 19 gal.
Height 35-3/4"
Safety Cabinet Style Bench Top
Width 30"
Depth 21-5/8"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Silver
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Sump Capacity 4.14 gal.
Standards OSHA, NFPA Code 30, FM
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms