This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JUSTRITE 

    12 gal. Flammable Cabinet, 18" x 43" x 18", Self-Closing Door Type

  • Item # 9FGU0
  • Mfr. Model # 891321
12 gal. Flammable Cabinet, 18" x 43" x 18", Self-Closing Door Type

Product Details

The Justrite® Sure-Grip® EX Piggyback Flammable Safety Cabinet lets you create and expand safe, code-compliant storage space for flammables, to help protect your workers and reduce fire risks. Save valuable floor space by stacking on top of 30- and 45-gal. Sure-Grip EX cabinets or wall-mounting (with wall hanger assembly, sold separately). Can also be used independently as a benchtop cabinet. Constructed of sturdy double-wall, welded 18-ga. steel, with 1-1/2" air space between panels for fire resistance. The cabinet has manual-close self-latching key-lock doors that open a full 180°, and have a fusible link that melts at 165°F under fire conditions. SpillSlope® galvanized steel shelves direct spills to the back and bottom of a 2" sump, and they adjust on 3”centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 9FGU0
Mfr. Model # 891321
UNSPSC #24112402
Shipping Weight 132.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 12 gal.
Height 18"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Red
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Includes (4) Level Adjusting Feet and Hazardous Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms